Beli converter ac to dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics HMIs Logic Panels LP-A070 SeriesDeskripsi:The LP-A070 series logic panels are all-in-one devices featuring functions of PLC, HMI, and I/O modules with 16 input and 16 output contact points. The 7-inch widescreen TFT LCD display offers excellent visibility and data management capability. The resistive touchscreen (analog touch) allows flexible tag arrangements, and the data logger function allows data storing and backup from various control devices. The units can be installed horizontally or vertically, and also feature support for various connection interfaces including USB Host/Device, and Ethernet.atribut:
- Accessories: Fixing bracket: 4, Battery (included)
- Dedicated software: atDesigner, atLogic
- Ethernet Interfaces: IEEE802.3 (U), 10/100Base-T
- Graphic Drawing Memory (MB): 64
- Language Graphics Performance: English, Korean
- Number of User Screens (pages): 100
- Certification: CE
- Power Supply (V): 24 DC
- Real Time Control: Built-in RTC
- Standard Protection: IP65 (Front panel, IEC Standard)
- Text of Drawing Graphics Performance: ASCII Bitmap and vector font
- Touch Method: Pressure sensitive type
- USB Interfaces (Device): 1EA
- USB Interfaces (Host): 1EA
- Autonics Signal Conditioners CN-6000 SeriesDeskripsi:The CN-6000 series isolated signal conditioners feature 12-segment, programmable 3-color LCD displays for clear status identification. The series can process various input types and are available in various output options.
- Autonics Logic Panelatribut:
- Item: Logic panel
- Voltage (V): DC 12-24
- Autonics HMIatribut:
- Ambient Temperature (°C): 0 to 50, storage: -20 to 60
- Dedicated software: GP Editor(drawing program)
- Perfomance Number of User Screen: 500 pages
- Power Supply (V): DC 24
- Real-Time Controller: RTC embedded
- Touch Method: Pressure Sensitive Type
- Autonics HMIs Graphic Panels GP-A104 SeriesDeskripsi:The GP-A104 series graphic panels are 10.4-inch widescreen TFT LCD graphic HMIs offering excellent visibility and data management capability. The resistive touchscreen (analog touch) allows flexible tag arrangements, and the data logger function allows data storing and backup from various control devices. The units can be installed horizontally or vertically, and also feature support for various connection interfaces including USB Host/Device, Ethernet, and CAN.atribut:
- CAN Interfaces (V): 24 CAN transceiver
- Color Display Spesification: 16777216 colors
- Dedicated software: atDesigner
- Display Area Display Spesification (mm): 211.2x158.4
- Ethernet Interfaces: IEEE802.3 (U), 10/100Base-TX
- External Memory (GB): Micro SD up to 32 (FAT16/32)
- Certification: CE
- Graphic Drawing Memory (MB): 64
- LCD Type Display Spesification: TFT Color LCD
- Language Graphics Performance: English, Korean
- Number of User Screens (pages): 100
- Power Supply (V): 24 DC
- Resolution Display Spesification (dot): 800x600
- Standard Protection: IP65 (Front panel, IEC Standard)
- Text of Drawing Graphics Performance: ASCII Bitmap and vector font
- Touch Method: Pressure sensitive type
- USB Interfaces (Device): 1EA
- USB Interfaces (Host): 1EA
- WEIDMULLER DC/DC Converteratribut:
- Height (mm): 130
- Height (inch): 5.118
- Depth (mm): 120
- Depth (inch): 4.724
- NETVIEL Media Converter 10/100/1000TX to SFP Module SlotDeskripsi:10/100/1000Mbps to SFP Slot Media Converter provide an easy and economical solution to upgrade a copper based network to fiber optic to extend the signal reach. Multimode fiber can reach from 275 m up to 550m while Single mode fiber max reach up to 20 km via fiber. Their plug-and-play design enables a quick and easy installation.It can be used as standalone with their external power supply, or mounted in 14 slot media converter chassis with centralized power supplyatribut:
- Dimension (HxWxD) (mm): 70x94x25
- Gross Weight (kg): 0.4
- King Power Sepatu Safety Sneakers Mid Cut L 881 B S1 (Sepatu Proyek)atribut:
- Safety Toe: Composite Toe Cap
- Material: Exclusive Japan Microfiber
- Color: Blue
- Lining: BK Mesh Lining
- Sole: Light Weight PU with Special Formulated Rubber
- Insole: Thick Cushion EVA. Provide Support, Comfort and Stay Dry
- Qlight Explosion Proof Electric Hornatribut:
- Sound Pattern and Volume: WS 5 Warning Sounds (Max 118dB)
- Certificates: IECEx, ATEX, NEPSI, CCC, KCs, CCS, TS
- Material: Housing-Al, Horn Housing-STS316L
- Sound Volume (dB): Max. 118 (at 1m Volume Adjustable)
- Cable Entry (inch): 1/2 NPT
- Housing Standard Color: MUNSELL No. 7.5BG 7/2
- DAIJI INDUSTRY (Meltec) DC DC ConverterDeskripsi:12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.[Memory Power Supply]Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)[Protection Circuit]Input Side Overvoltage Protection CircuitInput Side Low Voltage Protection CircuitInput Side Reverse Connection Protection Circuit (Fuse)[Equipped With 3 Output Terminals]Accessory Socket (With Protective Cap) )Car Plug Type Dedicated DC12V Output TerminalLand Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.[With Cooling Fan (ED-160/320 Only)]atribut:
- Operating Temperature Range (°C): 0-40
- Output: (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
- Dimensions (Width W x Height H x Depth D) (mm): 90×51×189
- Fuse Capacity (A): 20 (Cord Part Holder)
- Output Current (A): (Maximum Moment) 32
- Output Terminal: (3 Systems) ACC Socket, Land Terminal, USB Port
- Protection circuit: Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
- Rated Input Voltage (V) : DC24
- Rated Output Current (A) : 30
- Rated Output Voltage (V) : DC12.8±0.2
- Standby Current: (At No Load) Off/30mA, On/150mA
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- Wipro Garden Scissors Multi-Function Tailor (Gunting Kebun)atribut:
- Size (inch): 9
- Color: Silver-Black
- Dimensions (DxWxH) (cm): 12x2x23.5
- Weintek iE Series Advanced HMIatribut:
- Enclosure: Plastic
- Phoenix Contact Differential Current MonitoringDeskripsi:The residual current module is used for AC and DC residual current detection in AC charging points. The higher-level safety equipment (e.g., residual current circuit breaker) is protected against potential DC residual currents. A 1 or 2-channel product version is available.atribut:
- Charging Mode: Mode 3
- Charging Standard: Type 2
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- WEIDMULLER Subd Analogue for Telemecanique Premiumatribut:
- Rated Voltage (V): ≤ 60 DC ≤ 25 AC
- Size (mm²): 0.25
- RoHS: Conform
- Resistance (miliΩ/M): ≤ 80
- Maximum Operating Temperature (°C): 50
- Minimum Operating Temperature (°C): -10
- SIEMENS Soft Starter (Starter Lembut)Deskripsi:SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
Daftar Harga converter ac to dc Terbaru November 2026
| Autonics HMIs Logic Panels LP-A070 Series | Rp8.999.900 |
| Autonics Signal Conditioners CN-6000 Series | Rp2.099.900 |
| Autonics Logic Panel | Rp5.599.900 |
| Autonics HMI | Rp2.499.900 |
| Autonics HMIs Graphic Panels GP-A104 Series | Rp9.999.900 |
| WEIDMULLER DC/DC Converter | Rp5.499.900 |
| NETVIEL Media Converter 10/100/1000TX to SFP Module Slot | Rp2.199.900 |
| King Power Sepatu Safety Sneakers Mid Cut L 881 B S1 (Sepatu Proyek) | Rp589.900 |
| Qlight Explosion Proof Electric Horn | Rp16.999.900 |
| DAIJI INDUSTRY (Meltec) DC DC Converter | Rp2.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Middle%20Cut/King%20Power%20Sepatu%20Safety%20Sneakers%20Mid%20Cut%20L%20881%20B%20S1%20(Sepatu%20Proyek)/P103079442-1.jpg)

%20DC%20DC%20Converter/4mP107582166-1.jpg)

/P102945315-1.jpg)






/P103145824-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)